GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN120-127

  • ERIKS:11195279
  • Manufacturer:4049645030498
Image 1
Save to list

€51.40/ pieceexcl. VAT

€62.19incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€51.40

-

10+

€46.26

10.00%

20+

€38.55

25.00%

30+

€35.98

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 120 to 127 mm
Tape width
9 mm