GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN110-115

  • ERIKS:11195278
  • Manufacturer:4049645030481
Image 1
Save to list

€48.60/ pieceexcl. VAT

€58.81incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€48.60

-

10+

€43.74

10.00%

20+

€36.45

25.00%

30+

€34.02

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 110 to 115 mm
Tape width
9 mm