GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN100-102

  • ERIKS:11195277
  • Manufacturer:4049645030474
Image 1
Save to list

€45.50/ pieceexcl. VAT

€55.06incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€45.50

-

10+

€40.95

10.00%

20+

€34.13

25.00%

30+

€31.85

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 100 to 102 mm
Tape width
9 mm