GOODALL

GOODALL Hose clamp FIXXED WG stainless steel 304/W4 226-256 packing=50 pieces pieces

  • ERIKS:12056451
Image 1
Save to list

€11.48/ pieceexcl. VAT

€13.89incl. VAT

7 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.48

-

50+

€8.10

29.41%

100+

€6.75

41.18%

300+

€5.40

52.94%

500+

€4.05

64.71%

800+

€3.38

70.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
FIXXED WG
Material
AISI 304
Clamping range
from 226 to 256 mm
Tape width
12 mm