GOODALL

GOODALL Hose clamp FIXXED POWER 2B stainless steel 316/W5 140-150

  • ERIKS:11184744
Image 1
Save to list

€78.80/ pieceexcl. VAT

€95.35incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€78.80

-

10+

€70.92

10.00%

20+

€63.04

20.00%

30+

€55.16

30.00%

50+

€47.28

40.00%

100+

€39.40

50.00%

250+

€31.52

60.00%

500+

€27.58

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Fixxed Power
Material
AISI 316
Tape width
24 mm
Clamping range
from 141 to 150 mm