GOODALL

GOODALL Hose clamp FIXXED POWER 2B stainless steel 316/W5 130-140

  • ERIKS:11184743
Image 1
Save to list

€61.20/ pieceexcl. VAT

€74.05incl. VAT

Sold per: 25Min. order: 25

6 In stock - Estimated delivery date 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€76.50

-

10+

€68.85

10.00%

20+

€61.20

20.00%

30+

€53.55

30.00%

50+

€45.90

40.00%

100+

€38.25

50.00%

250+

€30.60

60.00%

500+

€26.78

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Fixxed Power
Material
AISI 316
Tape width
24 mm
Clamping range
from 131 to 140 mm