GOODALL

GOODALL Hose clamp FIXXED POWER 2B stainless steel 316/W5 120-130

  • ERIKS:11184742
Image 1
Save to list

€75.30/ pieceexcl. VAT

€91.11incl. VAT

19 In stock - Estimated delivery date 12/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€75.30

-

10+

€67.77

10.00%

20+

€60.24

20.00%

30+

€52.71

30.00%

50+

€45.18

40.00%

100+

€37.65

50.00%

250+

€30.12

60.00%

500+

€26.36

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Fixxed Power
Material
AISI 316
Tape width
24 mm
Clamping range
from 121 to 130 mm