GOODALL

GOODALL Hose clamp FIXXED POWER 1B stainless steel 304/W4 23-25

  • ERIKS:11903305
Image 1
Save to list

€11.80/ pieceexcl. VAT

€14.28incl. VAT

56 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.80

-

10+

€10.62

10.00%

20+

€9.44

20.00%

30+

€8.26

30.00%

50+

€7.08

40.00%

100+

€5.90

50.00%

250+

€4.72

60.00%

500+

€4.13

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Fixxed Power
Material
AISI 304
Clamping range
from 23 to 25 mm
Tape width
18 mm