GOODALL

GOODALL Hose clamp FIXXED POWER 1B stainless steel 304/W4 214-226

  • ERIKS:11903333
Image 1
Save to list

€54.30/ pieceexcl. VAT

€65.70incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€54.30

-

10+

€48.87

10.00%

20+

€43.44

20.00%

30+

€38.01

30.00%

50+

€32.58

40.00%

100+

€27.15

50.00%

250+

€21.72

60.00%

500+

€19.01

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Fixxed Power
Material
AISI 304
Clamping range
from 214 to 226 mm
Tape width
26 mm