GOODALL

GOODALL Hose clamp FIXXED POWER 1B stainless steel 304/W4 104-112

  • ERIKS:11903323
Image 1
Save to list

€30.50/ pieceexcl. VAT

€36.91incl. VAT

17 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€30.50

-

10+

€27.45

10.00%

20+

€24.40

20.00%

30+

€21.35

30.00%

50+

€18.30

40.00%

100+

€15.25

50.00%

250+

€12.20

60.00%

500+

€10.68

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Fixxed Power
Material
AISI 304
Clamping range
from 104 to 112 mm
Tape width
24 mm