GOODALL

GOODALL Hose clamp FIXXED HD stainless steel 304/W4 57-79 packing=20 pieces

  • ERIKS:11903371
Image 1
Save to list

€5.48/ pieceexcl. VAT

€6.63incl. VAT

98 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.48

-

20+

€3.87

29.41%

40+

€3.23

41.18%

200+

€2.58

52.94%

500+

€1.94

64.71%

800+

€1.61

70.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Worm gear clamp
Material
AISI 304
Tape width
16 mm
Clamping range
from 57 to 79 mm