

€71.80/ pieceexcl. VAT
€86.88incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €71.80 | - |
10+ | €64.62 | 10.00% |
25+ | €57.44 | 20.00% |
50+ | €50.26 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Material | Steel |
Surface protection | Hot dip galvanized |
Type | NN-A |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1.1/2" |
Connection termination 2 | Outer thread gas cylindrical (BSPP) |
Connection termination size 2 | 2" |
€64.52/ pieceexcl. VAT
€78.07incl. VAT
4 In stock - Estimated delivery date 10/11/2026