

€1.63/ pieceexcl. VAT
€1.97incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.81 | - |
10+ | €1.63 | 10.00% |
25+ | €1.45 | 20.00% |
50+ | €1.27 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Material | Steel |
Surface protection | Hot dip galvanized |
Type | NN-A |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1/4" |
Connection termination 2 | Outer thread gas cylindrical (BSPP) |
Connection termination size 2 | 1/4" |
€1.86/ pieceexcl. VAT
€2.25incl. VAT
265 In stock - Estimated delivery date 10/11/2026