

€3.97/ pieceexcl. VAT
€4.80incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.97 | - |
10+ | €3.57 | 10.00% |
25+ | €3.18 | 20.00% |
50+ | €2.78 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Material | Steel |
Surface protection | Hot dip galvanized |
Type | NN-A |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1/2" |
Connection termination 2 | Outer thread gas cylindrical (BSPP) |
Connection termination size 2 | 3/8" |
€4.24/ pieceexcl. VAT
€5.13incl. VAT
70 In stock - Estimated delivery date 10/11/2026