

€38.40/ pieceexcl. VAT
€46.46incl. VAT
Estimated delivery date - 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.40 | - |
10+ | €34.56 | 10.00% |
25+ | €32.64 | 15.00% |
50+ | €30.72 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | DBW |
Type | GMV-CG-D-DW |
Norm | Federal Mil A-A-59326A |
Material | AISI 316 |
Welding end OD | 26.7 mm |
Welding end thickness | 2.3 mm |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler Boost |
Connection termination size | 3/4" |
Seal material | NBR |
Temperature range | from -30 to 120 °C |
Maximum operating pressure | 25 bar |