

€31.70/ pieceexcl. VAT
€38.36incl. VAT
Estimated delivery date - 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.70 | - |
10+ | €28.53 | 10.00% |
25+ | €26.95 | 15.00% |
50+ | €25.36 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | DBW |
Type | GMV-CG-D-DW |
Norm | Federal Mil A-A-59326A |
Material | AISI 316 |
Welding end OD | 21.3 mm |
Welding end thickness | 2 mm |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler Boost |
Connection termination size | 1/2" |
Seal material | NBR |
Temperature range | from -30 to 120 °C |
Maximum operating pressure | 25 bar |