

€311.50/ pieceexcl. VAT
€376.92incl. VAT
Estimated delivery date - 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €311.50 | - |
10+ | €280.35 | 10.00% |
25+ | €264.77 | 15.00% |
50+ | €249.20 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | C |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler Boost |
Connection termination size | 4" |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN100 |
Maximum operating pressure | 7 bar |
Maximum operating pressure | 101 psi |