

€31.90/ pieceexcl. VAT
€38.60incl. VAT
13 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.90 | - |
10+ | €28.71 | 10.00% |
25+ | €27.12 | 15.00% |
50+ | €25.52 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | C |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler Boost |
Connection termination size | 1/2" |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN12 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |