




€146.63/ pieceexcl. VAT
€177.42incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOETZE |
Series | 651mHIK |
Type | 527 |
Model | Spring-loaded safety valve |
Construction type | Right-angled |
Housing material inlet side | Bronze |
Material quality inlet side | CC499K |
Housing material outlet side | Bronze |
Material quality outlet side | CC499K |
Nominal inner diameter inlet side | 3/4" (20) |
Connection inlet side | Internal thread (BSPP) |
Standard connection inlet side | ISO 228-1 |
Nominal inner diameter outlet side | 3/4" (20) |
Connection outlet side | Internal thread (BSPP) |
Standard connection outlet side | ISO 228-1 |
Adjusting pressure | 3 bar |
Valve lifter | Open |
Gastight valve | No |
Spring cap, closed | Yes |
Material spring bonnet | Bronze |
Material disc | Brass |
Seat material | Brass |
Sealing | EPDM |
Spring material | Spring steel (1.1200) |
Spindle material | Brass |
Medium temperature | from -10 to 120 °C |
G | 3/4" |
L | 30 mm |
H | 72 mm |
h | 28 mm |
SW | 32 mm |