

€2,632.45/ pieceexcl. VAT
€3,185.26incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOETZE |
Type | 2379 |
Model | Spring-loaded |
Construction type | Right-angled |
Housing material inlet side | Stainless steel |
Material quality inlet side | 1.4435 |
Housing material outlet side | Stainless steel |
Material quality outlet side | 1.4435 |
Nominal inner diameter inlet side | DN20 |
Connection inlet side | Food coupling |
Standard connection inlet side | DIN 32676 |
Nominal inner diameter outlet side | DN25 |
Connection outlet side | Food coupling |
Standard connection outlet side | DIN 32676 |
Adjustment range | from 0.4 to 16 bar |
Valve bore | 18 mm |
Material spring bonnet | 1.4404 |
Sealing | FPM |
Spring material | 1.4310 |
Medium temperature | from -40 to 200 °C |