




€1,184.05/ pieceexcl. VAT
€1,432.70incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOETZE |
Series | 451tGFO |
Type | 1554 |
Norm | DIN ISO 228-1 |
Model | Spring-loaded |
Construction type | Right-angled |
Housing material inlet side | Stainless steel |
Material quality inlet side | 1.4404 |
Housing material outlet side | Stainless steel |
Material quality outlet side | 1.4408 |
Nominal inner diameter inlet side | 1/2" BSPP(G) |
Connection inlet side | External thread |
Standard connection inlet side | ISO 228-1 |
Nominal inner diameter outlet side | 1" BSPP(G) |
Connection outlet side | Internal thread |
Standard connection outlet side | ISO 228-1 |
Adjustment range | from 0.5 to 25 bar |
Blow-off characteristic | High-lifting |
Valve bore | 15.8 mm |
Gastight valve | Yes |
Spring cap, closed | Yes |
Material spring bonnet | Stainless steel 316 (1.4408) |
Material disc | Stainless steel 316L (1.4404) |
Seat material | Stainless steel 316L (1.4404) |
Sealing | PTFE |
Spring material | 1.4310 |
Spindle material | Stainless steel 316L (1.4404) |
Medium temperature | from -60 to 225 °C |
DN | DN15 |
G | 1/2" |
G1 | 1" |
d0 | 15.8 mm |
L | 40 mm |
H2 | 77 mm |
h | 30 mm |
SW | 30 mm |
Weight | 0.4 kg |