
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOETZE |
Series | 682mGFO |
Type | 11141 |
Connection | Flange |
Connection size | DN15 |
Standard connection | EN DIN 1092-3 |
Capacity type | Standard |
Kvs value | 3 m³/h |
Pressure rating | PN16 |
Reduced pressure range | from 1 to 8 bar |
Maximum inlet pressure | 16 bar |
Max. operating pressure | 16 bar |
Medium temperature | from -20 to 95 °C |
Housing material | Bronze |
Material quality | CC499K |
Material insert | Stainless steel/bronze |
Spring material | Spring steel |
Filter element material | Stainless steel 316L (1.4404) |
Mesh width | 0.60 mm |
With pressure gauge | No |
Gauge port | 1/4" (8) internal thread (BSPP) |