GOETZE

GOETZE Overflow valve Type 1161 series 431mGFO stainless steel/EPDM gastight adjustment range 1,0 - 6,0 barg PN40 DN65

  • ERIKS:12447367
Image 1
Save to list

€6,080.00/ pieceexcl. VAT

€7,356.80incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOETZE
Series
431mGFO
Type
1161
Construction type
Straight
Housing material inlet side
Stainless steel
Material quality inlet side
1.4408
Housing material outlet side
Stainless steel
Material quality outlet side
1.4408
Nominal inner diameter inlet side
DN65
Connection inlet side
Flange
Pressure rating inlet side
PN10
Standard connection inlet side
EN 1092
Nominal inner diameter outlet side
DN65
Connection outlet side
Flange
Pressure rating outlet side
PN10
Standard connection outlet side
EN 1092
Adjustment range
from 1 to 6 bar
Material spring bonnet
Stainless steel
Seat material
Stainless steel
Sealing
EPDM
Spring material
Spring steel