




€2,068.00/ pieceexcl. VAT
€2,502.28incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOETZE |
Series | 430mGFO |
Type | 1160 |
Construction type | Straight |
Housing material inlet side | Stainless steel |
Material quality inlet side | 1.4408 |
Housing material outlet side | Stainless steel |
Material quality outlet side | 1.4408 |
Nominal inner diameter inlet side | 1.1/2" (40) |
Connection inlet side | External thread (BSPT) |
Pressure rating inlet side | PN10 |
Standard connection inlet side | ISO 7/1 |
Nominal inner diameter outlet side | 1.1/2" (40) |
Connection outlet side | External thread (BSPT) |
Pressure rating outlet side | PN10 |
Standard connection outlet side | ISO 7/1 |
Adjustment range | from 1.5 to 6 bar |
Material spring bonnet | Stainless steel |
Seat material | Stainless steel |
Sealing | EPDM |
Spring material | Spring steel |