

€371.97/ pieceexcl. VAT
€450.08incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 510 |
Shape | 3-piece coupling |
Material | PVC-C |
External tube diameter of connection | 110 mm |
Connection | Glued sleeve |
Pressure rating | PN16 |
Seal material | FPM (FKM) |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 80 °C |