




€253.05/ pieceexcl. VAT
€306.19incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €253.05 | - |
10+ | €216.90 | 14.29% |
25+ | €180.75 | 28.57% |
50+ | €162.68 | 35.71% |
100+ | €144.60 | 42.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 340 |
Material | Cast iron |
Surface protection | Black galvanized |
Type | 340 |
Maximum operating pressure | 25 bar |
Connection termination | Inner thread conical (NPT) |
Connection termination size | 4" |
Connection termination 2 | Inner thread conical (NPT) |
Connection termination size 2 | 4" |
Shape | 3-part |
Temperature range | from -20 to 120 °C |