

€12.18/ pieceexcl. VAT
€14.74incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 701 |
Norm | ASME |
Flange type | Push-on flange |
Pressure rating flange | PN16 |
Material | PP, glass filled |
Nominal inner diameter | 1" |
Inner diameter of push-on flange | 42 mm |