

€35.78/ pieceexcl. VAT
€43.29incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 701 |
Norm | ASME |
Flange type | Push-on flange |
Pressure rating flange | Class 150 |
Material | PP, glass filled |
Nominal inner diameter | 4" |
Number of bolt holes | 8 |