GF

GF Transition flange Series: 700 PP with steel core Norm: EN 1092-1/02 PN16 DN125 125mm

  • ERIKS:12183914
Image 1
Save to list

€36.06/ pieceexcl. VAT

€43.63incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
700
Norm
EN 1092-1/02
Flange type
Push-on flange
Pressure rating flange
PN16
Material
PP with steel core
Nominal inner diameter
DN125
External tube diameter of connection
125 mm
Number of bolt holes
8