

€21.24/ pieceexcl. VAT
€25.70incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 914 |
Shape | Transition piece female |
Material | PVDF |
External tube diameter of connection | 16 mm |
Nominal inner diameter 2 | 3/8" |
Connection | Plastic welded sleeve |
Connection 2 | Internal thread (NPT) |
Pressure rating | PN16 |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 140 °C |