
€69.65/ pieceexcl. VAT
€84.28incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €69.65 | - |
10+ | €59.70 | 14.29% |
25+ | €49.75 | 28.57% |
50+ | €44.78 | 35.71% |
100+ | €39.80 | 42.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 933a |
Flange type | Threaded flange |
Material | Steel |
Nominal inner diameter | 3/4" |
Connection | Internal thread (BSPP) |
Number of bolt holes | 2 |