GF

GF T-piece Series: 310 PP-H Electro welded sleeve 50mm

  • ERIKS:12436070
Image 1
Save to list

€307.76/ pieceexcl. VAT

€372.39incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
310
Shape
T-piece
Material
PP-H
External tube diameter of connection
50 mm
Connection
Electro welded sleeve
Material connection 2
PP-H
Material connection 3
PP-H