GF

GF T-piece Series: 310 PP-H Electro welded sleeve 40mm

  • ERIKS:12436068
Image 1
Save to list

€259.14/ pieceexcl. VAT

€313.56incl. VAT

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
310
Shape
T-piece
Material
PP-H
External tube diameter of connection
40 mm
Connection
Electro welded sleeve
Material connection 2
PP-H
Material connection 3
PP-H