

€309.74/ pieceexcl. VAT
€374.79incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 211 |
Shape | T-piece reducer |
Material | PE-100 |
External tube diameter of connection | 110 mm |
External tube diameter of connection 2 | 90 mm |
Connection | Electric weld |
Pressure rating | SDR 11 |
Angle of bow | 90 ° |
Material connection 2 | PE-100 |
Material connection 3 | PE-100 |