

€123.18/ pieceexcl. VAT
€149.05incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 545 |
Shape | 3-piece coupling |
Material | PVC-U |
External tube diameter of connection | 32 mm |
External tube diameter of connection 2 | 33.7 mm |
Connection | Glued sleeve |
Connection 2 | Welded end |
Pressure rating | PN16 |
Seal material | FPM (FKM) |
Material connection 2 | Stainless steel |
Material quality connection 2 | 1.4404 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |