

€126.63/ pieceexcl. VAT
€153.22incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 540 |
Shape | 3-piece coupling |
Material | PVC-C |
External tube diameter of connection | 40 mm |
Nominal inner diameter 2 | 1.1/4" |
Connection | Glued sleeve |
Connection 2 | External thread (BSPT) |
Pressure rating | PN16 |
Seal material | FPM (FKM) |
Material connection 2 | Stainless steel |
Material quality connection 2 | 1.4404 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 80 °C |