

€2.12/ pieceexcl. VAT
€2.57incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 911 |
Shape | Sleeve |
Material | PVC-U |
Nominal inner diameter | 1/2" |
Connection | Glued sleeve |
Pressure rating | PN15 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |