




€22.82/ pieceexcl. VAT
€27.61incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.82 | - |
10+ | €19.56 | 14.29% |
25+ | €16.30 | 28.57% |
50+ | €14.67 | 35.71% |
100+ | €13.04 | 42.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 246 |
Material | Cast iron |
Surface protection | Black galvanized |
Type | 246 |
Maximum operating pressure | 25 bar |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 2" |
Connection termination 2 | Outer thread gas conical (BSPT) |
Connection termination size 2 | 1" |
Shape | Straight |
Temperature range | from -20 to 120 °C |