




€9.20/ pieceexcl. VAT
€11.13incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.20 | - |
10+ | €7.82 | 15.00% |
25+ | €6.90 | 25.00% |
50+ | €6.44 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 246 |
Material | Cast iron |
Surface protection | Black galvanized |
Type | 246 |
Maximum operating pressure | 25 bar |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1/4" |
Connection termination 2 | Outer thread gas conical (BSPT) |
Connection termination size 2 | 1/4" |
Shape | Straight |
Temperature range | from -20 to 120 °C |