

€109.80/ pieceexcl. VAT
€132.86incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 598 |
Shape | Reduction piece |
Material | PVDF |
External tube diameter of connection | 20 mm |
Nominal inner diameter 2 | 1.1/2" |
Connection | Plastic welded end |
Pressure rating | PN10 |
Suited for electrofusion fitting | No |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 140 °C |