

€215.91/ pieceexcl. VAT
€261.25incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 586 |
Model | Direct-acting |
Connection | Glued end |
Nominal inner diameter | DN10 |
Outer pipe diameter | 16 mm |
Pressure rating | PN10 |
Reduced pressure range | from 0.5 to 9 bar |
Medium temperature | from 0 to 60 °C |
Housing material | PVC-U |
Membrane material | EPDM |
With couplers | Yes |
With pressure gauge | No |