

€108.72/ meterexcl. VAT
€131.55incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 481 |
Material | PVDF |
Outer pipe diameter | 40 mm |
Wall thickness | 2.4 mm |
Pressure rating | PN16 |
Pressure rating product | PN16 |
Length | 5 m |
Diffusion-tight | No |
Minimum medium temperature (continuous) | 10 °C |
Maximum medium temperature (continuous) | 140 °C |
Pipe colour | White |
On roll | No |
Wall roughness | 0.02 mm |
Expansion coefficient | 0.18 mm/(m.K) |