

€665.58/ meterexcl. VAT
€805.35incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 480 |
Material | PP-H |
Outer pipe diameter | 400 mm |
Wall thickness | 36.3 mm |
Pressure rating | SDR 11 |
Pressure rating product | SDR 11 |
Length | 5 m |
Diffusion-tight | No |
Minimum medium temperature (continuous) | 10 °C |
Maximum medium temperature (continuous) | 95 °C |
Pipe colour | Cream |
On roll | No |
Wall roughness | 0.02 mm |
Expansion coefficient | 0.15 mm/(m.K) |