

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 211 |
Type | MULTI/CLAMP |
Housing material | Stainless steel |
Material quality | SS304 |
External tube diameter of connection | 60 mm |
External tube diameter of connection 2 | 67 mm |
Sleeve material | NBR |
Length | 200 mm |