GF

GF Mudbox strainer Series: 305 ABS PN10 Glued end 2" (50) 50mm

  • ERIKS:11279839
Image 1
Save to list
Not available in webshop
Estimated delivery date - 20/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
305
Housing material
ABS
Nominal inner diameter
2" (50)
External tube diameter of connection
50 mm
Connection
Glued end
Pressure rating
PN10
Flow direction
Horizontal
Material cover gasket
EPDM