

€97.55/ pieceexcl. VAT
€118.04incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 314 |
Shape | Broaching saddle |
Material | PE-100 |
External tube diameter of connection | 75 mm |
External tube diameter of connection 2 | 180 mm |
Connection | Plastic welded end |
Pressure rating | PN10 |
Suited for electrofusion fitting | No |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 45 °C |