

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 960 |
Shape | Hose tail |
Material | PP-H |
External tube diameter of connection | 63 mm |
Connection | Plastic welded end |
Connection 2 | Hose tail |
Pressure rating | PN10 |
Suited for electrofusion fitting | No |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 80 °C |