

€166.24/ pieceexcl. VAT
€201.15incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 810 |
Shape | Collar bush |
Material | PVC-C |
External tube diameter of connection | 160 mm |
Connection | Plastic welded sleeve |
Pressure rating | PN16 |
Sealing surface | O ring groove |