

€130.86/ pieceexcl. VAT
€158.34incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 790 |
Shape | Collar bush |
Material | PVDF |
External tube diameter of connection | 90 mm |
Connection | Plastic welded sleeve |
Pressure rating | PN16 |
Sealing surface | Gasket grooves |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 140 °C |