




€12.53/ pieceexcl. VAT
€15.16incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.53 | - |
10+ | €10.74 | 14.29% |
25+ | €8.95 | 28.57% |
50+ | €8.06 | 35.71% |
100+ | €7.16 | 42.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 240 |
Material | Cast iron |
Surface protection | Black galvanized |
Type | 240 |
Maximum operating pressure | 25 bar |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1.1/2" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 3/4" |
Shape | Sleeve |
Temperature range | from -20 to 120 °C |